Motion
9022-12-08-BS
9022-12-08-BS 12MBSPP-08MBSPP HEX
Mi Item #13534738
MFR #9022-12-08-BS
Price$31.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-12-08-BS 12MBSPP-08MBSPP HEX
Mi Item #13534738
MFR #9022-12-08-BS

Mfr description
9022-12-08-BS 12MBSPP-08MBSPP HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.06/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in
  • Hex Body
    32.0
  • Overall Length
    42.3
  • Thread Depth
    18.1
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/2-14, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/2-14, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9022_BS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)