Motion
9022-12-12-BS
9022-12-12-BS 12MBSPP-12MBSPP HEX
MI ITEM #13534739
MFR #9022-12-12-BS
List Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-12-12-BS 12MBSPP-12MBSPP HEX
MI ITEM #13534739
MFR #9022-12-12-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.45/each for your price

Overview

Mfr description
9022-12-12-BS 12MBSPP-12MBSPP HEX

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/4-14
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    3/4 in
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    3/4 in
  • End 2 Thread
    G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    46.2
  • Hex Body
    32.0
  • Series
    9022_BS
  • Thread Depth
    18.1
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought