Motion
9023-16-08-BS
9023-16-08-BS 16MBSPP-08FBSPP STRT
Mi Item #13534745
MFR #9023-16-08-BS
Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-16-08-BS 16MBSPP-08FBSPP STRT
Mi Item #13534745
MFR #9023-16-08-BS

Mfr description
9023-16-08-BS 16MBSPP-08FBSPP STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.32/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1/2 in
  • End 2 Size
    1 in, 1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-11, G - 1/2-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-11, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)