Motion
9522-P-32-BS
Male British Standard Pipe Parallel Plug - G - 2-11 Thread, Steel
Mi Item #13534749
MFR #9522-P-32-BS
Price$165.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 2-11 Thread, Steel
Mi Item #13534749
MFR #9522-P-32-BS

Mfr description
9522-P-32-BS 32MBSPP HEX HD PLUG W/ 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.99/each

Specifications

Dimensions

  • End 1 Size
    2 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)