Motion
9522-P-48
MALE BSPP WITH 60 DEGREE SEAT
Mi Item #13534751
MFR #9522-P-48
Price$576.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE BSPP WITH 60 DEGREE SEAT
Mi Item #13534751
MFR #9522-P-48

Mfr description
9522-P-48 48MBSPP HEX HEAD PLUG WITH 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.81/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • Hex Body
    94.8
  • Overall Length
    41.9

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)