Motion
1211MAX-D4

INGERSOLL-RAND
1211MAX-D4

1211MAX-D4 1/2" Drive Air Ratchet Wrench, 80 ft-lb Max Reverse Torque, 625 RPM
Mi Item #13542069
MFR #1211MAX-D4
Price$317.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
1211MAX-D4

1211MAX-D4 1/2" Drive Air Ratchet Wrench, 80 ft-lb Max Reverse Torque, 625 RPM
Mi Item #13542069
MFR #1211MAX-D4

Mfr description
1211MAX-D4 1/2IN AIR RATCHET WRENCH
  • The Ingersoll Rand MAX line- including the 1211MAX Series of air ratchet wrenches- delivers best-in-class performance with a number of premium features
  • You can choose between a 1/2” or 3/8” drive, but you’ll never have to sacrifice comfort or power with this line.
  • Our MAX line of tools is known for having a high torque output you can rely on
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.09/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Minimum Hose Size
    3/8 in
  • Overall Length
    11.8900 in
  • Overall Width
    1.3800 in
  • Tool Weight
    3 lbs

Details

  • Air Pressure
    90 psi
  • Handle Material
    Composite
  • Handle Style
    Inline
  • Harmonization Code
    8467115040
  • Housing Material
    Aluminum core with composite sleeve
  • Includes
    Bare Tool
  • Retainer Type
    Ball
  • Reversible
    Yes
  • UPC_NO
    663023167244
  • Variable Speed
    Yes
  • Warranty
    1-year standard warranty coverage on defects in material or workmanship from date of purchase.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)