Motion
2146Q1MAX
Air Impact Wrenche & Ratchet - 2146MAX Series, 3/4 in Drive Size, 0.3750 in Inlet, 1300 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #13542077
MFR #2146Q1MAX
Price$589.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 2146MAX Series, 3/4 in Drive Size, 0.3750 in Inlet, 1300 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #13542077
MFR #2146Q1MAX

Mfr description
2146Q1MAX 3/4IN QUIET AIR IMPACT
  • Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency
  • Steel hammer case stands up to drops and everyday abuse
  • Patented one-hand forward/reverse and feather-touch trigger provides maximum control
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $850.22)
USD$589.00/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1075
  • Drive Size
    3/4 in
  • Inlet Size
    0.3750 in
  • Minimum Hose Size
    1/2 in
  • Overall Height
    8.2 in
  • Overall Length
    8.5 in
  • Overall Width
    3.5 in
  • Tool Weight
    7.8 lb
  • Torque
    1300 ft-lbs

Details

  • Air Consumption
    14 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • ECCN
    EAR99
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Type
    Pistol Grip
  • Harmonization Code
    8467920090
  • Housing Material
    Impact and chemical-resistant composite housing and patented steel reinforced frame
  • Maximum Speed
    5500 rpm
  • Product Types
    Air Impact Wrench
  • Series
    2146MAX Series
  • UPC_NO
    663023164588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)