Specifications
Dimensions
- Base Diameter14 1/2 in
- Height37 7/8 in
- Overall Height37 7/8 in
- Post Diameter3 in
- Weight9 lbs.
Details
- Additional Details• Durable, crowd-control barrier for outdoor/indoor use featuring SunShield 10 Year UV protection • 3-inch diameter post features patented Integrated Chain Storage system • Each post can hold 10 feet of all-weather, high tensile strength 2-inch plastic chain • Made in the USA, high density polyethylene base can be user filled with sand or gravel • Fast assembly and no tools required with Easy Connect snap together connection
- ApplicationOutdoor or Indoor
- Base MaterialHigh Density Polyethylene
- Base TypeFillable
- ColorBlack
- FinishMatte
- Includes(2) Base Plugs, (2) Bases, (2) Posts
- Manufacturer Upc Number754806232805
- Post MaterialHigh Density Polyethylene
- Product TypeTraffic Barricades
- Product TypesBarrier Posts
Overview
Mfr description
U2003NC BARRIER POSTS