Motion
U2003YCLED

US Weight
U2003YCLED

U2003YCLED BARRIER POSTS
MI ITEM #13544712
MFR #U2003YCLED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2003YCLED

U2003YCLED BARRIER POSTS
MI ITEM #13544712
MFR #U2003YCLED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2003YCLED BARRIER POSTS

Specifications

  • Manufacturer Upc Number
    754806328614
  • Additional Details
    • Durable, crowd-control barrier for outdoor/indoor use featuring SunShield 10 Year UV protection • 3-inch diameter post features patented Integrated Chain Storage system • Includes 2 yellow solar all-weather lights, visible from 400m • Solar lights flicker up to 50 times per minute & operate in temperatures -30-50 Degrees C • Fast assembly and no tools required with Easy Connect snap together connection
  • Application
    Outdoor or Indoor
  • Base Diameter
    14 1/2 in
  • Base Material
    High Density Polyethylene
  • Base Type
    Fillable
  • Finish
    Matte
  • Includes
    (2) Base Plugs, (2) Fillable Bases, (2) Yellow Chains, (2) Posts, (4) S-Hooks, (2) LED Lights
  • Post Diameter
    3 in
  • Overall Height
    37 7/8 in
  • Post Material
    High Density Polyethylene
  • Weight
    11 lbs.
  • Color
    Black & Yellow
  • Height
    37 7/8 in
  • Product Types
    Barrier Posts
  • Product Type
    Traffic Barricades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text