Motion
U2000CAU

US Weight
U2000CAU

U2000CAU BARRIER POSTS
MI ITEM #13544723
MFR #U2000CAU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2000CAU

U2000CAU BARRIER POSTS
MI ITEM #13544723
MFR #U2000CAU

Mfr description
U2000CAU BARRIER POSTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    14 1/2 in
  • Belt Length
    6 1/2 ft
  • Belt Width
    2 in
  • Post Diameter
    2 3/4 in
  • Post Height
    38 1/2 in
  • Weight
    36 lb

Details

  • Additional Details
    Easy Connect assembly requires no tools with the snap together connection between post and base is as easy as 1, 2, 3 Durable high density polyethylene weighted base (15 lb.) features no-skid, non-marking rubber feet to keep stanchion in place Reinforced shoulder post design keeps stanchion standing straight and provides added strength 6.5-foot retractable belt includes a locking mechanism and features a safety braking system Only compatible with the U2513 Sentry Sign Holder to advertise signage (sold separately)
  • Assembly Instructions
    Snap Together
  • Base Material
    HDPE
  • Finish
    Textured
  • Includes
    (2) Bases, (2) Posts, (2) Retractable Belts
  • Manufacturer Upc Number
    754806258584
  • Post Material
    High Density Polyethylene
  • Product Type
    Traffic Barricades
  • Product Types
    Barrier Posts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)