Motion
U2001
U2001 BARRIER POSTS
MI ITEM #13544729
MFR #U2001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U2001 BARRIER POSTS
MI ITEM #13544729
MFR #U2001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2001 BARRIER POSTS

Specifications

  • Manufacturer Upc Number
    754806262321
  • Additional Details
    Made in the USA, this stanchion never leans due to our patented spring-tension Sta-Straight technology QuikSecure® 5-second setup and tear down requires no tools with easy, twist-and-lock assembly Base is made of scratch-resistant high density polyethylene filled with Duracast, a very high strength concrete Weighted base (17 lb.) features no-skid, non-marking rubber feet to keep stanchion in place 6.5-foot retractable belt includes a locking mechanism and features a safety braking system
  • Base Diameter
    14 1/2 in
  • Base Material
    HDPE
  • Finish
    Textured
  • Includes
    (2) Bases, (2) Posts, (2) Retractable Belts
  • Post Diameter
    2 3/4 in
  • Post Material
    High Density Polyethylene
  • Weight
    37 lb
  • Assembly Instructions
    Twist to Lock
  • Belt Length
    6 1/2 ft
  • Belt Width
    2 in
  • Post Height
    38 1/2 in
  • Product Types
    Barrier Posts
  • Product Type
    Traffic Barricades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text