Motion
U2102CAU

US Weight
U2102CAU

U2102CAU BARRIER POSTS
MI ITEM #13544735
MFR #U2102CAU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2102CAU

U2102CAU BARRIER POSTS
MI ITEM #13544735
MFR #U2102CAU

Mfr description
U2102CAU BARRIER POSTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    14 1/2 in
  • Belt Length
    7 1/2 ft
  • Belt Width
    2 in
  • Post Diameter
    2 1/2 in
  • Post Height
    38 1/2 in
  • Weight
    43 lb

Details

  • Additional Details
    Crowd control stanchion never leans due to our patented spring-tension, Sta-Straight technology QuikSecure® 5-second setup and tear down requires no tools with easy, twist-and-lock assembly 7.5-foot pro retractable belt features a safety locking button and dual braking system for slow and safe belt return Base is made of scratch-resistant high density polyethylene filled with Duracast, a very high strength concrete Premium stanchion is only compatible with U2507 Sign Holder to advertise signage (sold separately)
  • Assembly Instructions
    Twist to Lock
  • Base Material
    HDPE
  • Finish
    Smooth
  • Includes
    (2) Bases, (2) Posts, (2) Retractable Belts
  • Manufacturer Upc Number
    754806232669
  • Post Material
    Steel
  • Product Type
    Traffic Barricades
  • Product Types
    Barrier Posts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)