Specifications
Dimensions
- Base Diameter14 1/2 in
- Belt Length7 1/2 ft
- Belt Width2 in
- Post Diameter2 1/2 in
- Post Height38 1/2 in
- Weight43 lb
Details
- Additional DetailsCrowd control stanchion never leans due to our patented spring-tension, Sta-Straight technology QuikSecure® 5-second setup and tear down requires no tools with easy, twist-and-lock assembly 7.5-foot pro retractable belt features a safety locking button and dual braking system for slow and safe belt return Base is made of scratch-resistant high density polyethylene filled with Duracast, a very high strength concrete Premium stanchion is only compatible with U2507 Sign Holder to advertise signage (sold separately)
- Assembly InstructionsTwist to Lock
- Base MaterialHDPE
- FinishSmooth
- Includes(2) Bases, (2) Posts, (2) Retractable Belts
- Manufacturer Upc Number754806232713
- Post MaterialSteel
- Product TypeTraffic Barricades
- Product TypesBarrier Posts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)