Motion
U2507
U2507 BARRIER SIGN HOLDER
MI ITEM #13544745
MFR #U2507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U2507 BARRIER SIGN HOLDER
MI ITEM #13544745
MFR #U2507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2507 BARRIER SIGN HOLDER

Specifications

  • Manufacturer Upc Number
    754806233123
  • Additional Details
    • Steel frame is compatible with ONLY US Weight steel stanchions or most 2.5-inch diameter posts • Holds 8.5-inch x 11-inch signage with inside (viewable) dimensions of 7.188-inch x 10.313-inch • Does not fit US Weight Sentry stanchions and post is not included • Plexiglass sign cover keeps your signage protected and supported
  • Comp
    2.5" Posts
  • Includes
    (2) Plexiglass Covers
  • Material
    Steel
  • Product Types
    Barrier Sign Holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text