Motion
U2350RED

US Weight
U2350RED

U2350RED 50' Long x 2" Wide Plastic Chain Red - USA Made
MI ITEM #13544760
MFR #U2350RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2350RED

U2350RED 50' Long x 2" Wide Plastic Chain Red - USA Made
MI ITEM #13544760
MFR #U2350RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2350RED PLASTIC CHAIN

Specifications

  • Length
    50.00 ft
  • Color
    Red
  • Width
    2 in
  • Chain Material
    Plastic
  • Product Types
    Chain
  • Product Type
    Barrier Rope & Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text