Motion
U2350ORG

US Weight
U2350ORG

U2350ORG 50' Long x 2" Wide Plastic Chain Orange - USA Made
MI ITEM #13544762
MFR #U2350ORG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2350ORG

U2350ORG 50' Long x 2" Wide Plastic Chain Orange - USA Made
MI ITEM #13544762
MFR #U2350ORG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50.00 ft
  • Width
    2 in

Details

  • Chain Material
    Plastic
  • Color
    Orange
  • Product Type
    Barrier Rope & Chain
  • Product Types
    Chain

Overview

Mfr description
U2350ORG PLASTIC CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought