Motion
U2355RED

US Weight
U2355RED

U2355RED 500' Long x 2" Wide Plastic Chain Red - USA Made
MI ITEM #13544772
MFR #U2355RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2355RED

U2355RED 500' Long x 2" Wide Plastic Chain Red - USA Made
MI ITEM #13544772
MFR #U2355RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    500.00 ft
  • Width
    2 in

Details

  • Chain Material
    Plastic
  • Color
    Red
  • Product Type
    Barrier Rope & Chain
  • Product Types
    Chain

Overview

Mfr description
U2355RED PLASTIC CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought