Motion
U2355ORG

US Weight
U2355ORG

U2355ORG 500' Long x 2" Wide Plastic Chain Orange - USA Made
MI ITEM #13544774
MFR #U2355ORG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2355ORG

U2355ORG 500' Long x 2" Wide Plastic Chain Orange - USA Made
MI ITEM #13544774
MFR #U2355ORG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2355ORG PLASTIC CHAIN

Specifications

  • Length
    500.00 ft
  • Color
    Orange
  • Width
    2 in
  • Chain Material
    Plastic
  • Product Types
    Chain
  • Product Type
    Barrier Rope & Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text