Motion
U2355YEL

US Weight
U2355YEL

U2355YEL 500' Long x 2" Wide Plastic Chain Yellow - USA Made
Mi Item #13544775
MFR #U2355YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2355YEL

U2355YEL 500' Long x 2" Wide Plastic Chain Yellow - USA Made
Mi Item #13544775
MFR #U2355YEL

Mfr description
U2355YEL PLASTIC CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    500.00 ft
  • Width
    2 in

Details

  • Chain Material
    Plastic
  • Color
    Yellow
  • Product Type
    Barrier Rope & Chain
  • Product Types
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)