Motion
U2300ACC

US Weight
U2300ACC

U2300ACC 2PK - Plastic Chain Connectors Black - USA Made
MI ITEM #13544776
MFR #U2300ACC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2300ACC

U2300ACC 2PK - Plastic Chain Connectors Black - USA Made
MI ITEM #13544776
MFR #U2300ACC

Mfr description
U2300ACC PLASTIC CHAIN ACCESSORY 2/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    2 in

Details

  • Additional Details
    Attach one length of chain to another using these black chain connectors
  • Chain Material
    Plastic
  • Color
    Black
  • Comp
    Compatible with all US Weight Plastic Chain
  • Product Type
    Barrier Rope & Chain
  • Product Types
    Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)