Motion
U0010
U0010 USA Made Fillable Canopy Weight Set - Set of 4
Mi Item #13544778
MFR #U0010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U0010 USA Made Fillable Canopy Weight Set - Set of 4
Mi Item #13544778
MFR #U0010

Mfr description
U0010 CANOPY WEIGHT
  • Most canopy manufacturers recommend 24 to 50 lbs. per leg on a 10' x 10' canopy.
  • Help secure your canopy with four interlocking weights from US Weight.
  • With these four empty shells, you can customize the amount of weight you need by mix and matching with other canopy weights.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.225 in
  • Length
    9 in
  • Overall Height
    2.225 in
  • Overall Length
    9 in
  • Weight
    3
  • Width
    9 in

Details

  • Additional Details
    • Includes four empty canopy weight shells that can be filled with sand or gravel. • Each individual weight is 9”L x 9”W x 2.225”H. • Made in the United States from recycled plastic, fill each shell with 5 lbs. • No-pinch design makes for easy, safe installation, and removal of weights Interlocking weights securely fit all canopy poles up to 1 ¼" wide (does not include strap)
  • Color
    Black
  • Includes
    Four Fillable Canopy Weights
  • Material
    HDPE
  • Product Types
    Canopy Weights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)