Motion
U0020
U0020 USA Made 20lb Canopy Weight Set - Set of 4
MI ITEM #13544779
MFR #U0020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U0020 USA Made 20lb Canopy Weight Set - Set of 4
MI ITEM #13544779
MFR #U0020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U0020 CANOPY WEIGHT
  • Most canopy manufacturers recommend 24 to 50 lbs. per leg on a 10' x 10' canopy.
  • Help secure your canopy with four 5 lb. interlocking weights for 20 lbs. total from US Weight.
  • This set does not include a carry strap.
  • Made in the USA from recycled plastic material and filled with natural, non-organic river-washed, screened silica sand, these interlocking weights securely capture the canopy legs up to 1 ¼" wide.
  • The no-pinch design makes for easy, safe installation and removal.
  • Trust US Weight to keep outdoor events safe.

Specifications

  • Additional Details
    • Made in the US from recycled material, filled with natural, river-washed screened silica sand • Includes four 5 lb. weights for a total of 20 lbs. of weight (does not include carry strap). • Each individual weight is 9”L x 9”W x 2.225”H • No-pinch design makes for easy, safe installation and removal of weights • Interlocking weights securely fit all canopy poles up to 1 ¼" wide
  • Color
    Black
  • Height
    2.225 in
  • Includes
    Four 5lb Canopy Weights
  • Length
    9 in
  • Material
    HDPE
  • Overall Height
    2.225 in
  • Overall Length
    9 in
  • Product Types
    Canopy Weights
  • Weight
    21
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text