Motion
U0030
U0030 USA Made 30lb Canopy Weight Set - Set of 4
MI ITEM #13544780
MFR #U0030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U0030 USA Made 30lb Canopy Weight Set - Set of 4
MI ITEM #13544780
MFR #U0030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U0030 CANOPY WEIGHT
  • Most canopy manufacturers recommend 24 to 50 lbs. per leg on a 10' x 10' canopy.
  • Help secure your canopy with four 7.5 lb. interlocking weights for 30 lbs. total from US Weight.
  • This set does not include a carry strap.
  • Made in the USA from recycled plastic material and filled with cement, these interlocking weights securely capture the canopy leg.
  • The no-pinch design makes for easy, safe installation and removal.
  • The 30 lbs. of total weight included is more weight than most others found in the marketplace.
  • Trust US Weight to keep outdoor events safe.

Specifications

  • Additional Details
    • Includes four 7.5 lb. weights for 30 lbs. total weight (does not include carry strap). • Each individual weight is 9”L x 9”W x 2.225”H • Made in the United States from recycled plastic material and filled with cement • No-pinch design makes for easy, safe installation and removal of weights • Interlocking weights securely fit all canopy poles up to 1 ¼" wide (does not include carry strap)
  • Color
    Black
  • Height
    2.225 in
  • Includes
    Four 7.5lb Canopy Weights
  • Length
    9 in
  • Material
    HDPE
  • Overall Height
    2.225 in
  • Overall Length
    9 in
  • Product Types
    Canopy Weights
  • Weight
    31
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text