Motion
U0042
U0042 USA Made 40lb Canopy Weight Set - Set of 4 (Includes Carry Strap)
Mi Item #13544781
MFR #U0042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U0042 USA Made 40lb Canopy Weight Set - Set of 4 (Includes Carry Strap)
Mi Item #13544781
MFR #U0042

Mfr description
U0042 CANOPY WEIGHT
  • Each set includes four 10 lb. weights (40 lbs.) total and features a tough outer shell made from recycled high density polyethylene that won't rust or fade.
  • The inside is filled with a safe, environmentally-friendly material.
  • The weights include an innovative interlocking design that securely captures all canopy poles up to 1 ¼" wide.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.225 in
  • Length
    9 in
  • Overall Height
    2.225 in
  • Overall Length
    9 in
  • Weight
    42
  • Width
    9 in

Details

  • Additional Details
    • Eco-weights made from recycled materials and filled with safe, recycled iron cement Help secure tents, canopies, and umbrellas at outdoor events with interlocking weights Includes four 10 lb. weights or 40 lbs. total, twice the weight of competitors • Transport set using versatile carry strap and storage handle • Interlocking no-pinch design weights secure canopy poles up to 1 ¼" wide
  • Color
    Black
  • Includes
    Four 10lb Canopy Weights & Carry Strap
  • Material
    HDPE
  • Product Types
    Canopy Weights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)