Motion
U0060
U0060 USA Made 60 lb Canopy Weight Set - Set of 4
Mi Item #13544782
MFR #U0060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U0060 USA Made 60 lb Canopy Weight Set - Set of 4
Mi Item #13544782
MFR #U0060

Mfr description
U0060 CANOPY WEIGHT
  • Secure tents, canopies, and umbrellas at outdoor events with US Weight's Ingot Canopy Weights.
  • The 60 lb. Ingot set – four 15 lb. weights – is a versatile and rugged weight that fits virtually all canopy legs up to 2.5" in diameter.
  • Designed and manufactured in the United States, the weights are filled with a very high-strength ferro concrete.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.875 in
  • Length
    26.375 in
  • Overall Height
    2.875 in
  • Overall Length
    26.375 in
  • Weight
    64
  • Width
    3.25 in.

Details

  • Additional Details
    • Set includes four 15-pound canopy weights with Velcro straps to attach to tent legs • Made in the United States, Ingot weights fit all canopy legs up to 2.5" in diameter • High-density polyethylene weights are filled with a very high-strength ferro concrete • Slim design is easy to stack or hang and greatly reduces tripping hazards
  • Color
    Grey
  • Includes
    Four 15lb Canopy Weights
  • Material
    HDPE
  • Product Types
    Canopy Weights
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)