Motion
U0069
U0069 US Weight Fillable Canopy Weight Bags - Set of 4
MI ITEM #13544783
MFR #U0069
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U0069 US Weight Fillable Canopy Weight Bags - Set of 4
MI ITEM #13544783
MFR #U0069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U0069 CANOPY WEIGHT
  • US Weight's Titan canopy weight bags are built with superior materials and features.
  • The four bag set ships empty and each bag weighs approximately 30 lbs. when filled with sand for 120 lbs. total weight.
  • The bags use YKK zippers, known since 1934 for their rugged reliability.
  • Our double-bagged design keeps sand or gravel where it's supposed to be and not spilling in your car.
  • We use a reinforced nylon outer shell and back it up with a polyethylene safety bladder that is double-sealed.
  • Heavy-duty thread is used throughout the bag with high-stress areas including the handle where it is reinforced with a box stitched design.
  • The longer handle makes transporting more comfortable and easier on hands.
  • Our stylish two-tone color design of gray and black is both attractive and subdued.
  • The Titan canopy weight bags from US Weight are perfect for any surface whether you are setting up on the beach, grass, or on a hard surface.
  • US Weight, located in Olney, Illinois, delivers unmatched quality, safety, and innovation.

Specifications

  • Additional Details
    • Set of four canopy weight bags ships empty. When filled, each bag weight 30 lbs. for 120 lbs. total • Features YKK zippers for rugged reliability and double-bagged design prevents leaks and spills • Heavy-duty thread for strong closures with reinforced, box stitched stress points • Longer handle makes transporting more comfortable and easier on hands • Two-tone gray and black bags are both attractive and subdued
  • Color
    Grey
  • Height
    16 in
  • Includes
    Four Fillable Canopy Weight Bags
  • Length
    4.5 in
  • Material
    Nylon
  • Overall Height
    16 in
  • Overall Length
    4.5 in
  • Product Types
    Canopy Weights
  • Weight
    2.5
  • Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text