Motion
U2205
U2205 SIGN POSTS & STANDS
Mi Item #13544784
MFR #U2205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U2205 SIGN POSTS & STANDS
Mi Item #13544784
MFR #U2205

Mfr description
U2205 SIGN POSTS & STANDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    16.5 in
  • Post Height
    5 ft

Details

  • Additional Details
    • Mount important signs quickly with the US Weight Sign Kit • Ideal for Parking lots, schools, crosswalks, stadiums and wherever temporary or permanent signage is needed • Easy to Use brackets allow for unlimited Sign configurations and Hole patterns • Durable, scratch resistant fillable base (Fill with Sand or Pea Gravel to approx. 35lbs) • Signs NOT included
  • Includes
    (1) Fillable Base, (1) 5' Post, Hardware for a Sign
  • Manufacturer Upc Number
    754806236193
  • Product Types
    Sign Posts & Stands
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)