Specifications
Dimensions
- Base Diameter16.5 in
- Post Height5 ft
Details
- Additional Details• Mount important signs quickly with the US Weight Sign Kit • Ideal for Parking lots, schools, crosswalks, stadiums and wherever temporary or permanent signage is needed • Easy-to-use brackets allow for unlimited sign configurations and hole patterns • Durable, scratch resistant 50lb Duracast base • Signs NOT included
- Includes(1) 50lb base, (1) 5' Post, Hardware for a Sign
- Manufacturer Upc Number754806236162
- Product TypesSign Posts & Stands
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)