Motion
U2212
U2212 SIGN POSTS & STANDS
MI ITEM #13544786
MFR #U2212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U2212 SIGN POSTS & STANDS
MI ITEM #13544786
MFR #U2212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U2212 SIGN POSTS & STANDS

Specifications

  • Manufacturer Upc Number
    754806309958
  • Additional Details
    • SET INCLUDES: One 40 lb. base, one steel 4' post, and hardware for a sign • NO TOOLS REQUIRED - Spring tensioning assembly requires zero tools and won't lean over time • NONSKID RUBBER FEET - Won't scratch or damage floors while staying in place • NO RUST RiNGS - The high-density polyethylene resin base won't leave rust rings • FITS MOST STANDARD SIGNS - Hole pattern is designed to fit most standard sized signs (sign NOT included)
  • Includes
    (1) 40lb base, (1) Steel 4' Post, Hardware for a Sign
  • Post Height
    4 ft
  • Base Diameter
    17.5 in
  • Product Types
    Sign Posts & Stands

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text