Motion
U2500CYB

US Weight
U2500CYB

Retractable Belt w/ Wall Mount - Black/Yellow Chevron, Safety Braking System, 8ft length
MI ITEM #13544789
MFR #U2500CYB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US Weight
U2500CYB

Retractable Belt w/ Wall Mount - Black/Yellow Chevron, Safety Braking System, 8ft length
MI ITEM #13544789
MFR #U2500CYB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft

Details

  • Color
    Black/Yellow
  • Manufacturer Upc Number
    754806233130
  • Product Type
    Pedestrian Barrier Parts & Accessories
  • Product Types
    Retractable Belt Wall Mount

Overview

Mfr description
U2500CYB RETRACTABLE BELT WALL MOUNT
  • Economical solution for closing off areas for cleaning or when safety is a concern
  • Wall mounts do not take up floor space and are perfect for keeping unwanted traffic out
  • Safety features include braking system and locking button to prevent accidental belt release
  • Installation is simple and steel construction is durable for years of heavy use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought