Overview
Mfr description
U2222 PLASTIC CHAIN KIT
Specifications
- Manufacturer Upc Number754806236155
- Additional Details• All-weather loading dock kit ideal for use indoor or outdoor • Includes (2) magnetic wall rings, 10 ft. of orange 2 in. chain and (2) s-hooks • Visual barrier to close off areas from foot or vehicle traffic • High-tensile strength chain is incredibly durable for years of use • Includes sunshield 10-year UV protection so it won't fade over time, even in direct sunlight
- Includes(2) Magnetic Wall Rings, 10 ft. of Orange 2 in. Chain and (2) S-Hooks
- Product TypesPlastic Chain Kit
- Product TypePedestrian Barrier Parts & Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data