Overview
Mfr description
U2509 STANCHION CART
Specifications
- Manufacturer Upc Number754806236971
- Additional Details• Make tear down and storage simple with the US Weight Statesman Stanchion Cart • Compact design takes up less storage space versus traditional storage carts • Smooth-rolling, large 5-inch polyurethane wheels feature a locking mechanism • Post divider rack has a flexible coating to protect the post finish during transport • Welded steel cart can hold (12) US Weight Premium Steel Stanchions
- CompONLY Compatible with US Weight Steel Stanchions OR the U2001 Stanchion model
- ContainsHolds 12 Stanchions
- Product TypesStanchion Cart Kit
- Product TypePedestrian Barrier Parts & Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data