Specifications
Details
- Additional Details• Holds any US Weight-designed stanchions – six at one time - Stanchions NOT included • Large, puncture proof rear tires and rugged steel frame makes cart ultra-durable • Easily converts to 3 modes of transport - 3-wheel cart, 2-wheel dolly, and pull behind wagon. • Glides effortlessly both indoors and out – front caster has steel ball bearing with encased raceway • Comes with a convenient hand removal tool for US Weight stanchions that don’t have push and twist deployment
- CompAll US Weight Stanchions
- ContainsHolds 6 Stanchions
- Manufacturer Upc Number754806305998
- Product TypePedestrian Barrier Parts & Accessories
- Product TypesStanchion Cart Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)