Specifications
Details
- Additional Details• Includes 12 Premium Steel stanchions with black belts and Sta-Straight Technology and 1 deluxe cart (46" L x 20" W x 38" H) • Compact cart design takes up less storage space versus traditional storage carts • Smooth-rolling, large 5" polyurethane wheels feature a locking mechanism • Post divider rack has a flexible coating to protect the post finish during transport • Welded steel cart holds (12) US Weight Premium Steel stanchions
- IncludesIncludes 12 Premium Steel stanchions with black belts and Sta-Straight Technology and 1 deluxe cart (46" L x 20" W x 38" H)
- Manufacturer Upc Number754806296371
- Product TypePedestrian Barrier Parts & Accessories
- Product TypesStanchion Cart Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)