Overview
Mfr description
U2509SEQ12 STANCHION CART KIT
Specifications
- Manufacturer Upc Number754806307473
- Additional Details• Includes 12 Sentry PLUS stanchions with black belts and Sta-Straight Technology and 1 deluxe cart (46" L x 20" W x 38" H) • Compact cart design takes up less storage space versus traditional storage carts • Textured surface on Sentry PLUS Stanchions eliminates worry of scratching or damaging stanchions during cart travel • Post divider rack has a flexible coating to protect the post finish during transport • Smooth-rolling, large 5" polyurethane wheels feature a locking mechanism
- IncludesIncludes 12 Sentry PLUS stanchions with black belts and Sta-Straight Technology and 1 deluxe cart (46" L x 20" W x 38" H)
- Product TypesStanchion Cart Kit
- Product TypePedestrian Barrier Parts & Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data