Overview
Mfr description
U2509SLVR12 STANCHION CART KIT
Specifications
- Manufacturer Upc Number754806296388
- Additional Details• Includes 12 Premium Steel stanchions with black belts and Sta-Straight Technology and 1 deluxe cart (46" L x 20" W x 38" H) • Compact cart design takes up less storage space versus traditional storage carts • Smooth-rolling, large 5" polyurethane wheels feature a locking mechanism • Post divider rack has a flexible coating to protect the post finish during transport • Welded steel cart holds (12) US Weight Premium Steel stanchions
- IncludesIncludes 12 Premium Steel stanchions with black belts and Sta-Straight Technology and 1 deluxe cart (46" L x 20" W x 38" H)
- Product TypesStanchion Cart Kit
- Product TypePedestrian Barrier Parts & Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data