Overview
Mfr description
U2520T6 STANCHION CART KIT
Specifications
- Manufacturer Upc Number754806314914
- Additional Details• Includes 6 black Sentry PLUS stanchions with black belts and 1 Rover cart (22"L x 22"W x 46"H) • Large, puncture proof rear tires and rugged steel frame makes cart ultra-durable • Easily converts to 3 modes of transport - 3-wheel cart, 2-wheel dolly, and pull behind wagon. • Glides effortlessly both indoors and out – front caster has steel ball bearing with encased raceway
- IncludesIncludes 6 black Sentry PLUS stanchions with black belts and 1 Rover cart (22"L x 22"W x 46"H)
- Product TypesStanchion Cart Kit
- Product TypePedestrian Barrier Parts & Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data