Motion
625026000

METABO CORP
625026000

Battery Pack Li-Power 18 V - 2.0 Ah
Mi Item #13545419
MFR #625026000
Price$167.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
625026000

Battery Pack Li-Power 18 V - 2.0 Ah
Mi Item #13545419
MFR #625026000

Mfr description
625026000 BATTERYPACKLI-POWER 18V - 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.56/each

Specifications

Dimensions

  • Height
    1.95 in
  • Length
    6.44 in
  • Width
    3.32 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)