Motion
F5780037
Industrial Filter - 10 μm, 20.0000 in
Mi Item #13547588
MFR #F5780037
Price$166.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 10 μm, 20.0000 in
Mi Item #13547588
MFR #F5780037

Mfr description
F5780037 LPAG-20-10-DOEV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.19/each

Specifications

Dimensions

  • Element Length
    20.0000 in
  • Overall Height
    20.0000 in
  • Overall Length
    20.0000 in
  • Weight
    1.43 lbs

Details

  • Additional Details
    FKM flat gaskets | ISO 9001 Certified
  • Body Material
    Polypropylene
  • Efficiency Rating
    99.98 %
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    10 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Max Pressure
    4.0 bar, 58 psi
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    10 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    FKM
  • Series
    LOFPLEAT AG
  • Standards Met
    ISO 9001
  • Type
    Pleated Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)