Motion
F5780050
Industrial Filter - 5 μm, 10.0000 in
MI ITEM #13547599
MFR #F5780050
Price$92.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 5 μm, 10.0000 in
MI ITEM #13547599
MFR #F5780050

Mfr description
F5780050 LPAG-10-5-2V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.29/each

Specifications

Dimensions

  • Element Length
    10.0000 in
  • Overall Length
    10.0000 in
  • Weight
    0.77 lbs

Details

  • Additional Details
    FKM O-rings
  • Body Material
    Polypropylene
  • Efficiency Rating
    99.98 %
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    5 μm
  • Filter Type
    Pleated Cartridge
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Micron Rating
    5 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    FKM
  • Series
    LOFPLEAT AG
  • Standards Met
    ISO 9001
  • Type
    Filter Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)