Motion
F5780079
Industrial Filter - 1 μm, 40.0000 in
Mi Item #13547623
MFR #F5780079
Price$707.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 1 μm, 40.0000 in
Mi Item #13547623
MFR #F5780079

Mfr description
F5780079 LPHF-40-1-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$707.02/each

Specifications

Dimensions

  • Element Length
    40.0000 in
  • Overall Length
    40.0000 in
  • Weight
    3.53 lbs

Details

  • Additional Details
    EPDM O-ring
  • Body Material
    Polypropylene
  • Efficiency Rating
    0.3 µm
  • Element Material
    Polypropylene
  • Element Type
    Pleated
  • Filter Material
    Polypropylene
  • Filter Rating
    1 μm
  • Filter Type
    Cartridge
  • Material
    Polypropylene
  • Max Operating Temperature
    176 °F
  • Maximum Temperature
    176 °F
  • Media Material
    Polypropylene
  • Media Type
    Polypropylene
  • Micron Rating
    1 µm
  • Min Operating Temperature
    176 °F
  • Operating Temperature Range
    176 °F
  • Seal Material
    EPDM
  • Series
    LOFPLEAT HF
  • Standards Met
    ISO 9001
  • Type
    High Flow Filter Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)