Motion
F5880041
Industrial Filter - 20 μm, 40.0000 in
Mi Item #13547709
MFR #F5880041
Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 20 μm, 40.0000 in
Mi Item #13547709
MFR #F5880041

Mfr description
F5880041 LX-40-20 (15L)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.73/each

Specifications

Dimensions

  • Diameter
    2.5000 in
  • Element Length
    40.0000 in
  • Overall Height
    40.0000 in
  • Overall Length
    40.0000 in
  • Weight
    1.1 lbs

Details

  • Additional Details
    ISO 9001 Certified
  • Body Material
    Polypropylene
  • Efficiency Rating
    80 %
  • Element Material
    Polypropylene
  • Element Type
    Cartridge
  • Filter Material
    Polypropylene
  • Filter Rating
    20 μm
  • Filter Type
    Melt Blown
  • Material
    Polypropylene
  • Max Operating Temperature
    149 °F
  • Maximum Temperature
    149 °F
  • Media Material
    Polypropylene
  • Media Type
    Melt Blown Polypropylene
  • Micron Rating
    20 µm
  • Min Operating Temperature
    149 °F
  • Operating Temperature Range
    149 °F
  • Series
    LOFTREX
  • Standards Met
    ISO 9001
  • Type
    Melt Blown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)