Motion
F5882819
Industrial Filter - 50 μm, 40.0000 in
Mi Item #13547885
MFR #F5882819
Price$84.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 50 μm, 40.0000 in
Mi Item #13547885
MFR #F5882819

Mfr description
F5882819 LXN-40-50 (15L)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.77/each

Specifications

Dimensions

  • Diameter
    63 mm
  • Element Length
    40.0000 in
  • Overall Height
    40.0000 in
  • Overall Length
    40.0000 in
  • Weight
    1.1 lbs

Details

  • Additional Details
    Nominal Retention Type | 90% Retention Efficiency | DOE without end caps
  • Body Material
    Polyamide 6
  • Efficiency Rating
    90 %
  • Element Material
    Polyamide 6
  • Element Type
    Cartridge
  • Filter Material
    Polyamide
  • Filter Rating
    50 μm
  • Filter Type
    Melt Blown
  • Material
    Polyamide 6
  • Max Operating Temperature
    248 °F
  • Max Pressure
    2.5 bar, 36.3 psi
  • Maximum Operating Pressure
    2.5 bar, 36.3 psi
  • Maximum Temperature
    248 °F
  • Media Material
    Polyamide 6
  • Media Type
    Melt Blown Polypropylene
  • Micron Rating
    50 µm
  • Min Operating Temperature
    248 °F
  • Operating Temperature Range
    248 °F
  • Series
    LXN
  • Standards Met
    ISO 9001
  • Type
    Melt-Blown
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)