Motion
435-XSP
26:1 - 300ml x 300ml; 300ml x 150ml
MI ITEM #13554659
MFR #435-XSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26:1 - 300ml x 300ml; 300ml x 150ml
MI ITEM #13554659
MFR #435-XSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Size
    300ml x 300ml, 300ml x 150ml

Details

  • Color
    Grey
  • For Use With
    Dual Component
  • Frame Type
    Dual Component
  • Manufacturer Upc Number
    10039922659109
  • Package Height
    5.25 in
  • Package Quantity
    1
  • Package Width
    9 in

Overview

Mfr description
435-XSP 26:1 - 300ML X 300ML; 300ML X 15
  • Dual Component Applicator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought