Motion
375-XSP
26:1 - 10 oz Cartridge- DURACORE©
MI ITEM #13554660
MFR #375-XSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26:1 - 10 oz Cartridge- DURACORE©
MI ITEM #13554660
MFR #375-XSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375-XSP 26:1 - 10 OZ CARTRIDGE- DURACORE
  • High-Thrust

Specifications

  • Cartridge Size
    10 oz. Cartridge
  • Color
    Blue
  • For Use With
    Polyurethane, Elastomeric, Butly, Mastic, Adhesive
  • Package Quantity
    6
  • Frame Type
    Revolving Cradle
  • Package Height
    5.5 in
  • Package Width
    12 in
  • Manufacturer Upc Number
    10039922600156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text