Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22:1 Thrust 10 oz. Cartridge
MI ITEM #13554669
MFR #290

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
290 22:1 THRUST 10 OZ. CARTRIDGE
  • Elite Series, DURACORE©

Specifications

  • Cartridge Size
    10 oz. Cartridge
  • Color
    Dark Grey/Blue
  • For Use With
    Polyurethane, Elastomeric, Butly, Mastic, Adhesive
  • Package Quantity
    6
  • Frame Type
    Revolving Cradle
  • Package Height
    7 in
  • Package Width
    10 in
  • Manufacturer Upc Number
    10039922610186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text