Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26:1 20 oz Sausage - Bulk - 10 oz
MI ITEM #13554671
MFR #924AL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
924AL 26:1 20 OZ SAUSAGE - BULK - 10 OZ
  • High-Thrust, 3 in 1, DURACORE©

Specifications

  • Cartridge Size
    10 oz cartridge, 20 oz bulk, 22 oz bulk
  • Color
    Silver/Blue
  • For Use With
    Polyurethane, Elastomeric, Butly, Mastic, Adhesive
  • Package Quantity
    1
  • Frame Type
    Revolving Aluminum Barrel
  • Package Height
    3 in
  • Package Width
    9.25 in
  • Manufacturer Upc Number
    39922582202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought