Motion
385
18:1 Thrust - 385ml Co-Axial Cartridge
MI ITEM #13554673
MFR #385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18:1 Thrust - 385ml Co-Axial Cartridge
MI ITEM #13554673
MFR #385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
385 18:1 THRUST - 385ML CO-AXIAL CARTRID
  • DURACORE© - 5:1 Mix Ratio

Specifications

  • Cartridge Size
    385ml Co-Axial Cartridge
  • Color
    Blue
  • For Use With
    3M Firestop Foam
  • Package Quantity
    1
  • Frame Type
    Coaxial
  • Package Height
    3.25 in
  • Package Width
    8.75 in
  • Manufacturer Upc Number
    39922655159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought