Specifications
Dimensions
- Cartridge Size600ml x 600ml, 600ml x 300ml
Details
- ColorBlue
- For Use WithEpoxy
- Frame TypeDual Component
- Manufacturer Upc Number39922669101
- Package Height6.375 in
- Package Quantity1
- Package Width9.125 in
Overview
Mfr description
655-XSP 26:1- 600ML X 600ML; 600ML X 300
- DURACORE© Dual Component Applicator