Motion
850A75
Thrust 1100 lbs @ 100psi 750ml x 750ml
MI ITEM #13554683
MFR #850A75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust 1100 lbs @ 100psi 750ml x 750ml
MI ITEM #13554683
MFR #850A75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
850A75 THRUST 1100 LBS 100PSI 750ML X 75
  • 750ml x 300ml; 750ml x 75ml; 600ml x 600ml; 600ml x 300ml; 300ml x 300ml; 300ml x 75ml

Specifications

  • Cartridge Size
    750ml x 300ml, 750ml x 75ml, 600ml x 600ml, 600ml x 300ml, 300ml x 300ml, 300ml x 75ml (only 1 disk comes with gun, customer must choose size).
  • Color
    Blue
  • For Use With
    Epoxy
  • Package Quantity
    1
  • Frame Type
    Dual Component
  • Package Height
    7.25 in
  • Package Width
    11.375 in
  • Manufacturer Upc Number
    39922354700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text